Shop All Sign Post Accessories
Brady
Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25
Mfr # 56944
Zoro # G5616082
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 9 in
- Width 6 in
- Material Vinyl
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 56944
- Zoro # G5616082
- UPC # 754473569440
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 9 in |
Width | 6 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Item | Shop Envelope |
Color | Yellow |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Yellow, Width 6 in, Height 9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- MASTER LOCK Write On Padlock Label, PK49 (0410-5701)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- BRADY Sign Base, Aluminum, (86339)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- BRADY BLS850 Laminator, Size 8-1/2" (20585)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- Brady Sign Post Accessories