Shop All Tags
Brady
Shop Env, 12 x 9 In, Plastc, PK25
Mfr # 56948
Zoro # G3329137
product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Height 12 in
- Width 9 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 in |
Width | 9 in |
Overall Width | 9 in |
Overall Height | 12 in |
Details
Material | Vinyl |
Color | Yellow |
Item | Shop Envelope |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Yellow, Width 9 in, Height 12 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL TLL)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86432)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- BRADY Number Tag, Brass, Series GAS 076-100, PK25 (23267)
- BRADY Tag Repair, PK25 (76141)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- Brady Tags