Shop All Sign Post Accessories
Brady
Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25
Mfr # 56946
Zoro # G5541295
product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 12 in
- Width 9 in
- Material Vinyl
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 56946
- Zoro # G5541295
- UPC # 754473569464
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 12 in |
Width | 9 in |
Overall Height | 12 in |
Overall Width | 9 in |
Details
Item | Shop Envelope |
Color | Orange |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Orange, Width 9 in, Height 12 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- BRADY Sign Base, Aluminum, (86339)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 2 In W (ZG80ACX50)
- Brady Sign Post Accessories