Shop All Disposable Shoe Covers
Brady
Shoe/Boot Cover Dispenser, Arcylic, Clear
Mfr # PD322E
Zoro # G0712494
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Size 14 x 12 x 8"
- Color Blue/Clear
- For Use With Disposable Boot/Shoe Covers
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD322E
- Zoro # G0712494
- UPC # 754473456979
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | 14 x 12 x 8" |
Length | 14" |
Overall Depth | 8 in |
Overall Height | 14 in |
Overall Width | 12 in |
Details
Item | Shoe/Boot Cover Dispenser |
Material | Acrylic |
Color | Blue/Clear |
For Use With | Disposable Boot/Shoe Covers |
Wall Mounting | Yes |
Mounting Location | Table, Wall |
Number of Compartments | 1 |
Dispenser Features | Package Includes Dispenser Only (Shoe Covers Sold Separately), The Front Opening of the Dispenser Gives Convenient Access to the Items Inside |
Printed Text | Shoe Covers |
Description
Shoe/Boot Cover Dispenser, Color Blue/Clear, Dispenser Features Package Includes Dispenser Only (Shoe Covers Sold Separately), The Front Opening of the Dispenser Gives Convenient Access to the Items Inside, Material Acrylic, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 8 in, Overall Height 14 in, Overall Width 12 in, Printed Text Shoe Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 12 (PAN3P/5353AZ531-12)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- MCR SAFETY Incident Vest Red White Reflective (ICV204)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- 3M Disposable ProtectOvershoe Cover 442, PK3 (442)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case (KC-W-40G-XL-SC)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- Brady Disposable Shoe Covers