Shop All Shipping Labels
Brady
Shipping Labels, 1-1/8 In. H, PK500
Mfr # 22558LS
Zoro # G3924916
original price:
$53.29
1% off
new price: $52.69
/pk 500, $0.11/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 1-1/8"
- Label Width 3 in
- Width 3-1/8"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22558LS
- Zoro # G3924916
- UPC # 754473946562
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1-1/8" |
Label Width | 3 in |
Width | 3-1/8" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Paper |
Legend | Glass Handle with Care |
Color | White |
Legend Color | Red |
Language | English |
Background Color | Red |
Message Header | Handle with Care |
Primary Label Subject | Care Instruction |
Message | Glass, Handle With Care |
Labels per Roll | 500 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Glass, Handle With Care, Label Width 3 in, Label Height 3 in, Material Paper, Background Color Red, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- XEROX XEROX COMP AltaLink C8030/8035/8045 YELLOW (006R01700)
- MR. CLEAN Original Medium Duty Magic Eraser For Multi-Purpose 4.6 in. L , 2PK (43515)
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- BRADY 4" x 4-1/2" Shipping Labels, Blank, Paper, Pk100 (28481LS)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle with Care, " 1-1/2" x 4", Red/White, 500/Roll (SCL203)
- Brady Shipping Labels