Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Shadow Marking Tape, Roll, 12In W, 12 ft. L
Mfr # 121121
Zoro # G4922723
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 12 ft.
- Material Vinyl, Adhesive: Acrylic
- Tape Color Black
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121121
- Zoro # G4922723
- UPC # 754473706197
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 12 ft. |
Roll Length | 12 ft |
Imperial Tape Length | 12 ft |
Imperial Tape WxL | 12 in x 12 ft |
Imperial Tape Width | 12 in |
Description
Shadow Marking Tape, Continuous Roll, Solid, Black, 12 in, 12 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS ReadingGlasses, Smoke, Hardcoat, Half-Frame (CH1-215)
- DUNLOP Boots, XS, Pull On, PVC, Cleated, Black, PR (8601000)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121120)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- BRADY Marking Tape, Cont Roll, Blk/Orange100 ft. (132433)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- Brady Anti-slip tapes, Treads & Stair Nosings