Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Shadow Marking Tape, Roll, 12In W, 12 ft. L
Mfr # 121120
Zoro # G6090874
original price:
$50.17
12% off
new price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 12 ft.
- Material Vinyl, Adhesive: Acrylic
- Tape Color Green
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121120
- Zoro # G6090874
- UPC # 754473706142
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 12 ft. |
Roll Length | 12 ft |
Imperial Tape Length | 12 ft |
Imperial Tape WxL | 12 in x 12 ft |
Imperial Tape Width | 12 in |
Description
Shadow Marking Tape, Continuous Roll, Solid, Green, 12 in, 12 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP392)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121121)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- BRADY Marking Tape, Cont Roll, Blk/Orange100 ft. (132433)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- Brady Anti-slip tapes, Treads & Stair Nosings