Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Shadow Marking Tape, Roll, 12In W, 12 ft. L
Mfr # 121119
Zoro # G5202741
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 12 ft.
- Material Vinyl, Adhesive: Acrylic
- Tape Color Yellow
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121119
- Zoro # G5202741
- UPC # 754473706111
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 12 ft. |
Roll Length | 12 ft |
Imperial Tape Length | 12 ft |
Imperial Tape WxL | 12 in x 12 ft |
Imperial Tape Width | 12 in |
Description
Shadow Marking Tape, Continuous Roll, Solid, Yellow, 12 in, 12 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Red (BERST-2R)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- TRIMACO One Size Fits Most White SuperTuff White Jersey Gloves (53205)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121121)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121120)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- BRADY Brady 104317 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, BlackYellow (104317)
- BRADY Striped Anti-Slip Tape (78150)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- Brady Anti-slip tapes, Treads & Stair Nosings