Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Shadow Marking Tape, Roll, 12In W, 12 ft. L
Mfr # 121117
Zoro # G5269406
original price:
$54.89
18% off
new price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 12 ft.
- Material Vinyl, Adhesive: Acrylic
- Tape Color Red
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121117
- Zoro # G5269406
- UPC # 754473706043
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 12 ft. |
Roll Length | 12 ft |
Imperial Tape WxL | 12 in x 12 ft |
Imperial Tape Width | 12 in |
Imperial Tape Length | 12 ft |
Description
Shadow Marking Tape, Continuous Roll, Solid, Red, 12 in, 12 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- JJ KELLER Hazmat Sign, Propane, Vinyl, 10" x 3" (1421)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- BRADY Tape Roll, Black (78190)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- BRADY Marking Tape, Cont Roll, Blk/Orange100 ft. (132433)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- Brady Anti-slip tapes, Treads & Stair Nosings