Shop All Floor Sign Accessories
Brady
Sgn Rflctr Hrdware, Diamond Grade, 3" W
Mfr # 95038
Zoro # G9193094
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U Channel Post
- Sub-Category Post Reflectors and Covers
- Length 72 in
- Height 72 in
- Color Yellow/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95038
- Zoro # G9193094
- UPC # 754473950385
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Length | 72 in |
Height | 72 in |
Width | 3 in |
Details
For Use With | U Channel Post |
Item | Sign Reflector Hardware |
Sub-Category | Post Reflectors and Covers |
Color | Yellow/Green |
Includes | Mounting Hardware |
Material | Diamond Grade |
Description
Sign Reflector Hardware, Yellow/Green, Diamond Grade, Height 72 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Particulate Mask, N95, S, PK10 (M4601)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- OCCUNOMIX High Visibility Full Brim Hard Hat Cover Hi-Viz Yellow, 12 Pack, (V896-FBY)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475T34 (475T34)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- RUBBERMAID COMMERCIAL Over-the-Spill Station Kit, Universal (FG425100YEL)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- Brady Floor Sign Accessories