Shop All Facility Signs
Brady
Service Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English
Mfr # SM670E
Zoro # G1212931
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Out of Service Do Not Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SM670E
- Zoro # G1212931
- UPC # 754473468996
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Service Sign |
Header | No Header |
Legend | Out of Service Do Not Use |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Magnetic |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Sign Legend Color | Black, Blue |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | 0 Degrees F to 158 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, Blue |
Description
Service Sign, Sign Subject Matter Out of Service, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Magnetic, Header No Header, Legend Out Of Service Do Not Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Single-Layer (AHS-GD1_EA)
- MOON AMERICAN Rocker Lug Swivel, FNHxFNH, 2-1/2 In (379-2522521)
- NMC State Reserved Parking Handicapped Van Accessible Michigan Sign, TMS319G (TMS319G)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- NMC International Marine Organization Rescue Boat Sign, IMO197R (IMO197R)
- Brady Facility Signs