Shop All Facility Signs
Brady
Service Sign, 14" Height, 14" Width, Plastic, Rectangle, English
Mfr # SM272E
Zoro # G8620497
$13.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Out of Service Do Not Use
- Width 14"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SM272E
- Zoro # G8620497
- UPC # 754473468903
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14" |
Height | 14" |
Details
Item | Service Sign |
Header | No Header |
Legend | Out of Service Do Not Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Includes | 6" Flange |
Sign Legend Text Color | Black |
Description
Service Sign, Sign Subject Matter Out of Service, Height 14 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Out Of Service Do Not Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE91233)
- IDESCO SAFETY Empty Cylinder/Do Not Use Tag, PK10 (KAT118AC)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- BRADY Eye Wash Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83726)
- BRADY Admittance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (22178)
- BRADY Sign, Notice, 10X14", Blk/Ble/White, Sign Legend Color: Black, 127403 (127403)
- BRADY Danger Sign 7X10, Legend Style: Text, 126890 (126890)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Storage Permitted Sign, Landscape (OS-NS-D-1014-L-14868)
- Brady Signs