Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 2.25in x 1.75in
Mfr # B33-273-427
Zoro # G808583306
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1.75 in
- Height 2.25 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-273-427
- Zoro # G808583306
- UPC # 754473911331
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.75 in |
Height | 2.25 in |
Size | 2.25 in H x 1.75 in W |
Min. Wire Size | 6 AWG |
Max. Wire Size | 1 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Includes | Cartridge of 500 Labels |
Description
Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- 3M Breath Tube, Comb, Dual Airline, Back-Mount (SA-2600)
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (B30C-4000-483BL-KT)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- BRADY Label, 1 in W, White (M7-14-423)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-125-C-342)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- Brady Label Maker Tapes, Labels, Signs & Tags