Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in
Mfr # B33-115-427
Zoro # G308583295
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 0.75 in
- Material Self-laminating Vinyl
- Size 0.75 in H x 1 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-115-427
- Zoro # G308583295
- UPC # 754473910556
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 0.75 in |
Size | 0.75 in H x 1 in W |
Max. Wire Size | 12 AWG |
Min. Wire Size | 16 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Label Maker Tape Finish | Matte |
Includes | Cartridge of 2500 Labels |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Description
Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX OSL PVC Mesh Sign - w/ Rope (122-10002)
- READYMAX Retractable Ear Plugs, 24 PK (PSP-PP)
- KAREWEAR Break-away Denim Apron (e0-5. 30 In. L)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6418)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-584-YL)
- BRADY Label, 4 in W, Black; White; Yellow (M7-38-483-CAUTION)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76619)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-750-7425)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-6-423-10)
- Brady Safety Labels