Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in
Mfr # A62-2-427
Zoro # G508584191
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1 in
- Material Self-laminating Vinyl
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A62-2-427
- Zoro # G508584191
- UPC # 888434559406
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 16 AWG |
Size | 1 in H x 1 in W |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.004 in |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 650 Labels |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- VP RACING FUELS 5.5 GAL WHITE VP UTILITY JUG W/ HOSE (3520-CA)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-56-427)
- BRADY Label, Vinyl, Color Gray, 1" W (M6C-1000-595-GY)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-6-430)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342-YL)
- DYMO LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6 (2050765)
- Brady Label Maker Tapes, Labels, Signs & Tags