Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-Laminating Vinyl Wrap Around Labels for 3in Core Printers - 3.75in x 1in
Mfr # THT-27-427-1-2S
Zoro # G408583232
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 3.75 in
- Material Self-laminating Vinyl
- Size 3.75 in H x 1 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-27-427-1-2S
- Zoro # G408583232
- UPC # 754473855307
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 3.75 in |
Size | 3.75 in H x 1 in W |
Max. Wire Size | 400 MCM |
Min. Wire Size | 1 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Label Maker Tape Finish | Matte |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 2000 Labels |
Label Maker Tape Thickness | 0.004 in |
Description
Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RP)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLKT)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Label, White, Labels/Roll: 500 (M6-98-492)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- Brady Safety Labels