Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-Laminating Vinyl Wrap Around Labels for 3in Core Printers - 0.5in x 2.2in
Mfr # THT-127-427-3
Zoro # G308583158
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 0.5 in
- Height 2.2 in
- Material Self-laminating Vinyl
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-127-427-3
- Zoro # G308583158
- UPC # 662820623618
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 2.2 in |
Size | 2.2 in H x 0.5 in W |
Min. Wire Size | 8 AWG |
Max. Wire Size | 1 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.004 in |
Includes | Roll of 3000 Labels |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Description
Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200A (D200A)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701M)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13541)
- BRADY Label, 2 in W, Light Gray (M6-20-428-PSL)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- NEVS 1" wide x 500" Rainbow Labeling Tape (TC-10-RNBW)
- Brady Label Maker Tapes, Labels, Signs & Tags