Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1in x 1in
Mfr # BA62-2-427
Zoro # G708583123
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BA62-2-427
- Zoro # G708583123
- UPC # 888434620670
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1 in |
Min. Wire Size | 16 AWG |
Size | 1 in H x 1 in W |
Max. Wire Size | 8 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Includes | Roll of 5800 Labels |
Description
Use high-performance, self-laminating labels to identify wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Protect printed text using a self-laminating format . Features a white printable zone with translucent overlaminating area. Labels are self-extinguishing and resist chemicals, humidity, oil and water. Highly conformable with a durable, permanent acrylic adhesive for indoor/outdoor use. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C . Use with Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- FLEMING SUPPLY Fleming Supply All Weather Boot Tray, Black (853102ARY)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- HY-KO Signs -No Parking Anytime- Al (HW-1)
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342-YL)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76686)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (206BBPX)
- Brady Label Maker Tapes, Labels, Signs & Tags