Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 3/4 in H
Mfr # M4-136-417
Zoro # G410037822
original price:
$84.75
19% off
new price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Label Height 3/4 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Indoor/Outdoor
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-136-417
- Zoro # G410037822
- UPC # 888434593882
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3/4 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.12 in |
Minimum Wire Diameter | 0.12 in |
Printable Portion Height | 3/8 in |
Printable Portion Width | 1 in |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENQE415A)
- KYOCERA Developer Unit 100K YLD 302MK93020 (DV1142)
- BUSINESS SOURCE Envelope, Side Seam, Window 500PK (BSN42251)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Letter Label, O, 1-1/2in.Hx7/8in.W (1530-O)
- BRADY Number Label, 2, 1/2in.Hx11/32in.W, Vinyl (3410-2)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M4-51-417)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- Brady Printer Labels