Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 3/4 in H
Mfr # M4-11-417
Zoro # G510037845
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Label Height 3/4 in
- Product Type Self-Laminating Label
- Label Material Vinyl
- Number of Labels Included 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-11-417
- Zoro # G510037845
- UPC # 888434593868
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Label Width | 1/2 in |
Maximum Wire Diameter | 0.16 in |
Details
Item | Self-Laminating Label |
Printer Series Compatibility | BMP41, BMP51, BMP53, M410, M510, M511 |
Product Type | Self-Laminating Label |
Label Material | Vinyl |
Number of Labels Included | 360 |
Compatible Mfr Part Number | BMP41, BMP51, BMP53, M511, M511-KIT |
Label Color | Clear, White |
Material Properties | Self-Extinguishing |
Label Finish | Matte |
Adhesive Properties | Permanent Adhesive |
Label Attachment Style | Self-Laminating |
Adhesive Type | Permanent |
For Print Method | Thermal-Transfer |
Maximum Wire Gauge | 10 AWG |
Minimum Wire Gauge | 20 AWG |
Adhesive Material | Acrylic |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 36" x 4" x 4", Kraft, 25/Bundle (55VJ40)
- C-LINE PRODUCTS Classroom Connector Folders, Yellow, PK25 (32006)
- BROTHER LC3011Y Ink, Yellow (LC3011BY)
- UNI-PAINT Permanent Marker, Large Tip, Black Color Family, Paint, 6 PK (63731)
- BRADY Letter Label, C, 2-3/4inHx2inW, Vinyl, PK10 (8210-C)
- BRADY Letter Label, E, No. Cards 1, Vinyl (3430-E)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (3450-7)
- BRADY Letter Label, F, 3/4in.Hx9/16in.W, Vinyl (1520-F)
- BRADY Number Label, 0, 1/2in.Hx11/32in.W, Vinyl (3410-0)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W, Vinyl (3440-P)
- AVERY Durable White ID Labels w/ Sure Feed, 2 1/2" dia, White, PK72 (22856)
- Brady Printer Labels