Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 2 3/4 in H
Mfr # M4-207-RO-427
Zoro # G710037867
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, M410, M510, M511
- Label Height 2 3/4 in
- Adhesive Properties Permanent Adhesive
- Minimum Wire Diameter 0.35 in
- Compatible Mfr Part Number BMP41, BMP51, M511, M511-KIT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-207-RO-427
- Zoro # G710037867
- UPC # 888434591871
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 3/4 in |
Minimum Wire Diameter | 0.35 in |
Label Width | 1/2 in |
Maximum Wire Diameter | 0.35 in |
Details
Item | Self-Laminating Label |
Printer Series Compatibility | BMP41, BMP51, M410, M510, M511 |
Adhesive Properties | Permanent Adhesive |
Compatible Mfr Part Number | BMP41, BMP51, M511, M511-KIT |
Label Attachment Style | Self-Laminating |
Product Type | Self-Laminating Label |
Adhesive Type | Permanent |
Label Color | Clear, White |
Label Material | Vinyl |
Number of Labels Included | 70 |
Material Properties | Flame-Retardant |
Label Finish | Matte |
Maximum Wire Gauge | 3 AWG |
Adhesive Material | Acrylic |
For Print Method | Thermal-Transfer |
Minimum Wire Gauge | 10 AWG |
Description
Self-Laminating Label, Material Properties Flame-Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 2 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.35 in, Minimum Wire Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Beginner Pattern Blocks (528)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- AIGNER INDEX 1.69"x 4" Laser Insert Sheets, Pk50 (LI2086)
- Brady Printer Labels