Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 2 1/2 in H
Mfr # M5-116-417
Zoro # G110037849
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Label Height 2 1/2 in
- Adhesive Type Permanent
- Adhesive Properties Permanent Adhesive
- Minimum Wire Diameter 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-116-417
- Zoro # G110037849
- UPC # 888434593912
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 1/2 in |
Minimum Wire Diameter | 0.56 in |
Label Width | 1 1/2 in |
Maximum Wire Diameter | 0.56 in |
Details
Item | Self-Laminating Label |
Printer Series Compatibility | BMP51, BMP53, M510, M511 |
Adhesive Type | Permanent |
Adhesive Properties | Permanent Adhesive |
Label Attachment Style | Self-Laminating |
Product Type | Self-Laminating Label |
Label Color | Clear, White |
Label Material | Vinyl |
Number of Labels Included | 80 |
Material Properties | Self-Extinguishing |
Compatible Mfr Part Number | BMP51, BMP53, M511, M511-KIT |
Label Finish | Matte |
Maximum Wire Gauge | 000 AWG |
For Print Method | Thermal-Transfer |
Minimum Wire Gauge | 6 AWG |
Adhesive Material | Acrylic |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- BRADY Letter Label, R, 1-1/2 in. W x 3-1/2 in. H (1550-R)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W, Vinyl (3430-0)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- BROTHER Crtdg, Tape, Bk On We, 2 2PK (BRTTZE2312PK)
- Brady Printer Labels