Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 2 1/2 in H
Mfr # M4-51-417
Zoro # G710037843
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Label Height 2 1/2 in
- Label Material Vinyl
- Number of Labels Included 110
- Adhesive Properties Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-51-417
- Zoro # G710037843
- UPC # 888434593851
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 1/2 in |
Minimum Wire Diameter | 0.56 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.56 in |
Details
Item | Self-Laminating Label |
Printer Series Compatibility | BMP41, BMP51, BMP53, M410, M510, M511 |
Label Material | Vinyl |
Number of Labels Included | 110 |
Adhesive Properties | Permanent Adhesive |
Label Color | Clear, White |
Compatible Mfr Part Number | BMP41, BMP51, BMP53, M511, M511-KIT |
Product Type | Self-Laminating Label |
Label Attachment Style | Self-Laminating |
Label Finish | Matte |
Adhesive Type | Permanent |
Material Properties | Self-Extinguishing |
Minimum Wire Gauge | 6 AWG |
For Print Method | Thermal-Transfer |
Adhesive Material | Acrylic |
Maximum Wire Gauge | 000 AWG |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- BROTHER Brother® Die-Cut Shipping Labels, 2.4" x 3.9", White, 300/Roll (DK1202)
- BUSINESS SOURCE Color Tab Pocket Binder Dividers, PK5 (02073)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- BRADY Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl (1530-J)
- BRADY LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.65 in W White 27/PK (LAT-3-410-10)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- BRADY Letter Label, G, 8inW, Black/Yellow, Vinyl (3440-G)
- BRADY Letter Label, C, 2-3/4inHx2inW, Vinyl, PK10 (8210-C)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- Brady Printer Labels