Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 1 3/4 in H
Mfr # M4-203-RO-427
Zoro # G510037821
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, M410, M510, M511
- Label Height 1 3/4 in
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-203-RO-427
- Zoro # G510037821
- UPC # 888434591857
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 3/4 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.22 in |
Printable Portion Height | 7/10 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.22 in |
Description
Self-Laminating Label, Material Properties Flame-Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- CARDINAL Divider, Write&Erase, 8Tb, We 6PK (CRD84271)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 10' (18230)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- BRADY Letter Label, A, 1-1/2in.Hx7/8in.W, Vinyl (3430-A)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- Brady Printer Labels