Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 1 1/2 in H
Mfr # M4-91-417
Zoro # G010037864
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Label Height 1 1/2 in
- Label Attachment Style Self-Laminating
- Label Finish Matte
- Adhesive Properties Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-91-417
- Zoro # G010037864
- UPC # 888434593844
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.32 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Details
Item | Self-Laminating Label |
Printer Series Compatibility | BMP41, BMP51, BMP53, M410, M510, M511 |
Label Attachment Style | Self-Laminating |
Label Finish | Matte |
Adhesive Properties | Permanent Adhesive |
Material Properties | Self-Extinguishing |
Adhesive Type | Permanent |
Label Color | Clear, White |
Number of Labels Included | 180 |
Compatible Mfr Part Number | BMP41, BMP51, BMP53, M511, M511-KIT |
Label Material | Vinyl |
Product Type | Self-Laminating Label |
Adhesive Material | Acrylic |
Minimum Wire Gauge | 10 AWG |
Maximum Wire Gauge | 4 AWG |
For Print Method | Thermal-Transfer |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL 1100 COMP TONER (310-6640)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- BRADY Letter Label, R, 1-1/2 in. W x 3-1/2 in. H (1550-R)
- BRADY LaserTab Self-Lam Polyester Lbls 1.25 in H x 0.5 in W White, Clear 11/PK (LAT-49-361-1)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- BRADY Number Label, 9, 3/4in.Hx21/32in.W, Vinyl (9712-9)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5267, 1/2" x 1-3/4", 2, 000 Labels (AVE5267)
- Brady Printer Labels