Shop All Security & Access Signs
Brady
Security Sign, 10X7", White/Red, Width: 7"
Mfr # 123484
Zoro # G8468999
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123484
- Zoro # G8468999
- UPC # 754473790554
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Security Sign |
Header | No Header |
Legend | No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
Sign Legend Color | Red, White |
Standards | ASTM D 1593; OSHA 29 CFR 1910.37 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
ANSI Compliant | No |
Legend Style | Text |
Sign Legend Text Color | Red, White |
Description
Security Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Natural (48UM25)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- MUCK BOOT CO Hale, Black / Black Chevron, 8, PR (HAW-1WAV-BLK-080)
- BRADY Bilingual Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (124984)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- BRADY Facility Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127094)
- BRADY Bilingual Safety Sign, 14 "H, 10 "W (125076)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1006-RA_7X10 (U1-1006-RA_7X10)
- Brady Signs