Shop All Tags
Brady
Scafftag(r) Kit, Wht, ISO 9001
Mfr # SCAF-STH132A
Zoro # G0676331
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 11 3/4 in
- Width 3 1/2 in
- Tag Shape Rectangle
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 3/4 in |
Width | 3 1/2 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Hanger, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 11 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 20, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- AXIA Disposable Apron Box Holder (17491)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7070-12PR)
- MUCK BOOT CO Men's Mossy Oak Country DNAOutscape Slip On (OSTMDNA M 105)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10 (86514)
- BRADY Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (86742)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- BRADY Number Tag, Brass, Series STM 026-050, PK25 (23497)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86432)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR144)
- Brady Tags