Shop All Tags
Brady
Scaffold Status Holder, 12 x 4-1/2 In.
Mfr # 48111
Zoro # G1075051
original price:
$31.99
10% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 12 in
- Width 4 1/2 in
- Tag Shape Rectangle
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 in |
Width | 4 1/2 in |
Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording Not Applicable, Height 12 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Number of Tags 1, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- CONDOR Jersey Gloves, Cotton, S, Brown, PR (2UUH7)
- DIY INDUSTRIES Floormark 1 In. X 100 Ft. Tape Clear, 2Pk (25-500-1100-602)
- BRADY Blk Tag, 2 x 2 In, Brs, Sq, 3/16 In, PK25 (23213)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- BRADY Red Tag Station, Unfilled (122048)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65447)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- BRADY Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10 (86628)
- Brady Tags