Shop All Tags
Brady
Safety Tag, 5-3/4inHx3inW, Cardstock, PK25
Mfr # 65457
Zoro # G5553502
product price: $23.39
/pk 25, $0.94/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Legend Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Safety Tag, Subject Matter Confined Space, Sign Legend Issued (Date & Time): Expires (Date & Time): Space To Be Entered: Purpose Of Entry:, Legend Same on Both Sides No, Sign Header Confined Space Pre-Entry Checklist, Shape Rectangular, Safety Tag Legend - Back Side 4 Atmospheric Checks (After Isolation & Ventilation), Sign Header -Back Side Confined Space Pre-Entry Checklist, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8731)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451XL-10)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- REEBOK Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- Brady Tags