Shop All Safety Culture Signs
Brady
Safety Slogan Sign, 10" H, 14" W, Polyester, Rectangle, English, 88839
Mfr # 88839
Zoro # G7374740
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Don't Try To Lift More Than You Are Able
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 88839
- Zoro # G7374740
- UPC # 754473888398
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety Slogan Sign |
Header | Safety First |
Legend | Don't Try To Lift More Than You Are Able |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Header Background Color | Green |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Legend Style | Text |
OSHA Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Safety Slogan Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Don't Try To Lift More Than You Are Able, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Airline Connct Assembly SA-1027/071 (SA-1027)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, Large (S61317.LG)
- KASK Hard Hat Lamp Clips, For WHE00122 (WAC00082-236)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- SIGNMISSION OSHA Danger Sign, No Climbing, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Bilingual Spanish, PK10 (OS-DS-D-35-VS-1791-10PK)
- Brady Safety Culture Signs