Shop All Fire Signs
Brady
Safety Sign, Plastic, 10x7, Wht/Blk/Red
Mfr # 127159
Zoro # G8604692
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shelter For Hazardous Weather Conditions
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 127159
- Zoro # G8604692
- UPC # 754473754884
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Emergency Shelter For Hazardous Weather Conditions |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
ANSI Compliant | No |
Sign Legend Color | Black, White |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, White |
Description
Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shelter For Hazardous Weather Conditions, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- BRADY Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (41062)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- BRADY Directional Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (122504)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- NMC Extinguisher Do Not Block Sign - Bilingual (M723R)
- Brady Fire Signs