Shop All Identification Labels
Brady
Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754
Mfr # 87754
Zoro # G6165424
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 87754
- Zoro # G6165424
- UPC # 754473877545
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (PSSIRI-433)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR (1500006W-022-37)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- Brady Safety Labels