Shop All Identification Labels
Brady
Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83908
Mfr # 83908
Zoro # G8525282
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 83908
- Zoro # G8525282
- UPC # 754473839086
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend LASER OPERATING. PROTECT EYES AND SKIN FROM BEAM., Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-WT-PK)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WOAF-10-PK)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- Brady Safety Labels