Shop All No Smoking Signs
Brady
Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # 83943
Zoro # G6218037
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 83943
- Zoro # G6218037
- UPC # 754473839437
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Smoking., Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- MSA SAFETY SAFETY WORKS Toxic Dust Replacement Cartridge, P100 Filter (SWX00324)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 83658 (83658)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- BRADY No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920 (123920)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- SIGNMISSION OSHA Danger Sign, No Smoking Propane, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, No Smoking Propane (OS-DS-D-35-V-1489)
- Brady No Smoking Signs