Shop All Personal Protective Equipment Signs
Brady
Safety Sign Label, 3-1/2 In. H, 5 In. W, 87772
Mfr # 87772
Zoro # G6146585
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 87772
- Zoro # G6146585
- UPC # 754473877729
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hearing Protection Required, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT (151874)
- MARCOM Suspended Scaffolding Construction DVD (V0000759ET)
- NITE IZE Optics Case, Black, Zipper, 3-1/8 in L (NGCL2-01-R3)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- BRADY Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required Hard Hat Safety Glasses Hearing Protection (131967)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- BRADY Caution Sign, 7X10", BK/YEL, ENG, Text, Legend: Ear Protection Required When Operating, 25460 (25460)
- BRADY Personal Protection Sign, 10"x14", Alum, Sign Background Color: White (43158)
- BRADY Caution Sign, 10in. H x 14in. W, Aluminum, Width: 14" (131959)
- NMC Caution Do Not Operate Without Eye Protection Label, Pk5 (C138AP)
- Brady Signs