Shop All Identification Labels
Brady
Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762
Mfr # 87762
Zoro # G6120274
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards Globally Harmonized System (GHS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87762
- Zoro # G6120274
- UPC # 754473877620
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable Materials, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Steel Rubber Boot, Gray (8798200)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 24x24 (2424G)
- CATO Cato Fire Extinguisher Cabinet Panel Replacement, Fits 10 Lbs. Extinguisher, Clear (11075)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87792 (87792)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86797 (86797)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- BRADY Tag, Poly, Target Organs Affected, PK25 (76228)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151)
- Brady Identification Labels