Shop All Right-To-Know & SDS Signs
Brady
Safety Sign, 8 in Height, 14 1/2 in Width, Plastic, Rectangle, English
Mfr # V2MS21A
Zoro # G7372193
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend M.S.D.S.
- Width 14 1/2 in
- Height 8 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # V2MS21A
- Zoro # G7372193
- UPC # 754473494193
- Country of Origin Mexico
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 1/2 in |
Height | 8 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | M.S.D.S. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.100 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Symbol and Text |
ANSI Compliant | No |
OSHA Compliant | Yes |
Double-Sided | Yes |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Safety Sign, Sign Subject Matter SDS or Right to Know, Height 8 in, Width 14 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend M.S.D.S., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- BRADY NFPA Sign, 5 in Height, 5 in Width, Diamond (58501)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133167)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- BRADY NFR Sign, 14 in Height, 10 in Width, Rectangle (60054)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- Brady Signs