Shop All Facility Signs
Brady
Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845
Mfr # 123845
Zoro # G8455662
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Overhead Crane Area
- Legend Proceed With Caution
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123845
- Zoro # G8455662
- UPC # 754473795313
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Sign |
Header | Overhead Crane Area |
Legend | Proceed With Caution |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Header Background Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Overhead Crane Area, Legend Proceed With Caution, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XL, PR (EXO-MIGR-05-XL)
- ANSELL Electrical Gloves, Leather, Yellow, PR (CL1Y-14)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475367)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- BRADY Facility Sign, Plastic, 7X10", Blk/Wht, Width: 10", 128209 (128209)
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- BRADY Personal Hygiene Sign, 47587 (47587)
- BRADY Sign, Safety, 10"X14", Polyester, Width: 14", 85738 (85738)
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- Brady Facility Signs