Shop All Facility Signs
Brady
Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 38362
Zoro # G7410039
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Low Clearance/Poca Altura
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38362
- Zoro # G7410039
- UPC # 754473383626
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Safety Sign |
Header | Danger/Peligro |
Legend | Low Clearance/Poca Altura |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Legend Style | Text |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Low Clearance/Poca Altura, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (4045-S (7))
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- BRADY Safety Shower Sign, 7X10", Blk/Grn/Wht, 85337 (85337)
- BRADY Restroom Sign, 10X14", Bk/Wht, Men, Eng, 43493 (43493)
- BRADY Rigid Sign, High Visibility (45370)
- BRADY Caution Sign, 7 x 10In, Black/Yellow, 124672 (124672)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Thickness: 0.035", 125535 (125535)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- Brady Signs