Shop All Chemical, Gas & Hazardous Material Signs
Brady
Safety Sign, 14 in H, 10 in W, Rectangle, English, Spanish, 38574
Mfr # 38574
Zoro # G7381418
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Hazardous Chemicals/Sustancias Quimicas Peligrosas
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38574
- Zoro # G7381418
- UPC # 754473385743
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Safety Sign |
Header | Danger/Peligro |
Legend | Hazardous Chemicals/Sustancias Quimicas Peligrosas |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | No |
Header Legend Color | White |
Header Background Color | Black, Red, White |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Hazardous Chemicals/Sustancias Quimicas Peligrosas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- ZORO SELECT Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-014G)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 126232 (126232)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 116116 (116116)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93554 (93554)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, Propane Flammable No Smoking Open Flame, Landscape (OS-DS-A-710-L-2358)
- Brady Signs