Shop All Chemical, Gas & Hazardous Material Signs
Brady
Safety Sign, 14 in H, 10 in W, Rectangle, English, 43358
Mfr # 43358
Zoro # G8462032
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Biohazard
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 43358
- Zoro # G8462032
- UPC # 754473433581
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Safety Sign |
Header | Caution |
Legend | Biohazard |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Header Background Color | Black |
Double-Sided | No |
ANSI Compliant | No |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Biohazard, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Biohazard, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eyewash Upgrade Spray Head (AX15)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 144928 (144928)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63446 (63446)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- Brady Chemical, Gas & Hazardous Material Signs