Shop All Fire Signs
Brady
Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English
Mfr # 119768
Zoro # G7418527
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 119768
- Zoro # G7418527
- UPC # 754473693473
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Emergency |
Legend | Eye Wash Station |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.004 in |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
Header Background Color | Green |
Operating Temp. Range | -40 Degrees to 179.6 Degrees F |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Key Type: Alike (S31KAS3RED)
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-MT-10070)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- BRADY Directional Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (122504)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- NMC Fire Extinguisher Sign (M23R)
- Brady Fire Signs