Shop All Hot Surface, Temperature & Work Signs
Brady
Safety Sign, 10 in H, 14 in W, Plastic, Rectangle, English, Spanish, 125389
Mfr # 125389
Zoro # G7381549
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Hot Surface Do Not Touch/Superficie Caliente No Tocar
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125389
- Zoro # G7381549
- UPC # 754473730307
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Caution/Precaucion |
Legend | Hot Surface Do Not Touch/Superficie Caliente No Tocar |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Black |
Header Background Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution/Precaucion, Legend Hot Surface Do Not Touch/Superficie Caliente No Tocar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- GVS-RPB RPB T-Link Hood (17-713-S)
- TUCKER Glove, Fryer , 20", X-Large, Pr (92265)
- PIP Cowhide Drivers, Straight Thumb, PK12 (68-101/M)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- LYLE Hot Surface Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0030-ND_7X5 (LCU4-0030-ND_7X5)
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- NMC Danger Hot Surface Sign, D558PB (D558PB)
- NMC Hot Surface Sign, S61P (S61P)
- NMC Danger Hot Sign, D51EB (D51EB)
- Brady Hot Surface, Temperature & Work Signs