Shop All Facility Signs
This Product is Discontinued
Brady
Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (Discontinued)
Mfr # 124050
Zoro # G7369518
This Product is Discontinued
Key Features
- Header Caution/Precaucion
- Legend Open Door Slowly/Abrir La Puerta Lentamente
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124050
- Zoro # G7369518
- UPC # 754473797935
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Safety Sign |
Header | Caution/Precaucion |
Legend | Open Door Slowly/Abrir La Puerta Lentamente |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Sign Legend Color | Black |
Header Background Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution/Precaucion, Legend Open Door Slowly/Abrir La Puerta Lentamente, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.