Shop All Vehicle Signs
Brady
Safety Sign, 10" H, 7" W, Polyester, Rectangle, English, Spanish, 123997
Mfr # 123997
Zoro # G8468658
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Look Out For Forklifts/Cuidado Con Los Montacargas
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123997
- Zoro # G8468658
- UPC # 754473797225
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Safety Sign |
Header | Caution/Precaucion |
Legend | Look Out For Forklifts/Cuidado Con Los Montacargas |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
Sign Legend Color | Black |
Header Background Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Polyester, Header Caution/Precaucion, Legend Look Out For Forklifts/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes (6GKY1)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- BRADY Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H (124508)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- BRADY Traffic Sign, 12" H, 18 in W, Polyester, Rectangle, English, 124469 (124469)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1218-RD_14X10 (U4-1218-RD_14X10)
- Brady Vehicle Signs