Shop All Facility Signs
Brady
Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English
Mfr # 127384
Zoro # G7371889
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Shower Station
- Legend Emergency Use Only
- Height 14"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127384
- Zoro # G7371889
- UPC # 754473757199
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Safety Shower Sign |
Header | Shower Station |
Legend | Emergency Use Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | White |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Green |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Safety Shower Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Shower Station, Legend Emergency Use Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG566S)
- CONDOR Drivers Gloves, Cowhide, M, Yellow, PR (4TJZ4)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD814VA)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- BRADY Restroom Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (123991)
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- BRADY Emergency Sign, 7X10", Blk, Ble/White, 127352 (127352)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Posted No Cutting Of Trees Limbs Brush Sign, Landscape (OS-NS-D-710-L-17718)
- Brady Facility Signs