Shop All Facility Signs
Brady
Safety Shower Sign, 10" Height, 7" Width, Plastic, Rectangle, English
Mfr # 127381
Zoro # G7418043
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Shower Station
- Legend Emergency Use Only
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127381
- Zoro # G7418043
- UPC # 754473757168
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Safety Shower Sign |
Header | Shower Station |
Legend | Emergency Use Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Background Color | Green |
Double-Sided | No |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
Sign Legend Text Color | White |
Description
Safety Shower Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Shower Station, Legend Emergency Use Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- ALLEGRO INDUSTRIES Respirator Storage Cabinet, Black/Yellow (29369)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYCHV)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7953)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- BRADY Restroom Sign, 7X10", BK, SYM, Projecting, 25191 (25191)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Height: 10", 125511 (125511)
- BRADY Danger Sign 7X10, Legend Style: Text, 126890 (126890)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Tile Sale (D-48 Tile Sale)
- Brady Facility Signs