Shop All Safety Banners and Posters
Brady
Safety Scoreboard, 28X20", Steel
Mfr # 49117
Zoro # G1353624
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend This Company Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record
- Material Steel
- Height 28"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49117
- Zoro # G1353624
- UPC # 754473491178
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28" |
Width | 20" |
Details
Item | Safety Scoreboard |
Language | English |
Legend | This Company Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record |
Material | Steel |
Description
Safety Scoreboard, Height 28 In., Width 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Instructors Belt, L (87681)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- KONG USA Fast Rubber 10 Pcs Transparent (81011SET0KK)
- RADIANS Medium High Visibility Vest, Silver (SV4GMM)
- BRADY Machine/Equipment Label, English, PK5 (86839)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK5 (86302)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124527L)
- Brady Safety Banners and Posters