Shop All Safety Banners and Posters
Brady
Safety Scoreboard, 28X20", ENG, Width: 20"
Mfr # 49112
Zoro # G7388582
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 20"
- Language English
- Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49112
- Zoro # G7388582
- UPC # 754473491123
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Width | 20" |
Height | 28" |
Details
Material | Steel |
Item | Safety Scoreboard |
Language | English |
Description
Safety Scoreboard, Height 28 In., Width 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK5 (86302)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106321)
- ACCUFORM Banner, Safety Starts With You, 28 x 96 In (MBR846)
- Brady Signs