Shop All Safety Banners and Posters
Brady
Safety Scoreboard, 28X20", ENG, Height: 28"
Mfr # 49113
Zoro # G7413283
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Steel
- Height 28"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49113
- Zoro # G7413283
- UPC # 754473491130
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28" |
Width | 20" |
Details
Item | Safety Scoreboard |
Language | English |
Material | Steel |
Description
Safety Scoreboard, Height 28 In., Width 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 7, PR (VW90-7)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106321)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- SAFETYPOSTER.COM Safety Poster, Good Housekeeping Is A, ENG (P3656)
- Brady Safety Banners and Posters